Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, CAT40, 0.50Dia, 0.57in L

  • Zoro #: G0185075
  • Mfr #: C4001-0500-1.75
$183.34
  • Taper Size: CV40
  • For Use With: Shell Mills
  • Pilot Dia.: 1/2 in
See full product details
This item ships free.

Lyndex-Nikken #C4001-0500-1.75 Specifications

  • Zoro #: G0185075
  • Mfr #: C4001-0500-1.75
Taper Size: CV40 For Use With: Shell Mills
Pilot Dia.: 1/2 in Pilot Length: 0.5700 in
Body Dia.: 1.378" Item: Shell Mill Holder
Lock Screw Thread Size: 1/4"-28 Projection: 1-3/4 in
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Runout: Less Than 0.00015 in Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 0.50 In., Projection 1.75 In., Pilot Length 0.570 In., Body Dia. 1.378 In., Lock Screw Thread Size 1/4-28, For Use With Shell Mill

Reviews of Lyndex-Nikken #C4001-0500-1.75