Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, CAT40, 22mmDia., 19mmL.
  • Zoro #: G0185020
  • Mfr #: C4001-22-50
$200.99
  • Taper Size: CV40
  • Projection: 50.00mm
  • For Use With: Shell Mills
See full product details
This item ships free.

Lyndex-Nikken #C4001-22-50 Specifications

  • Zoro #: G0185020
  • Mfr #: C4001-22-50
Taper Size: CV40 Projection: 50.00mm
For Use With: Shell Mills Pilot Length: 19.00mm
Item: Shell Mill Holder Pilot Dia.: 22.00mm
Body Dia.: 40mm Lock Screw Thread Size: M10x1.5
Coolant Fed: Coolant Through Runout: Less Than 0.00015"
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Shank Type - Machining: Taper
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 22mm, Projection 50mm, Pilot Length 19mm, Body Dia. 40mm, Lock Screw Thread Size 10mm-1.5, For Use With Shell Mill

Reviews of Lyndex-Nikken #C4001-22-50