Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, CAT40, 27mmDia., 21mmL.

  • Zoro #: G0185011
  • Mfr #: C4001-27-50
$210.99
  • Item: Shell Mill Holder
  • Taper Size: CV40
  • Pilot Dia.: 27.00mm
See full product details
This item ships free.

Lyndex-Nikken #C4001-27-50 Specifications

  • Zoro #: G0185011
  • Mfr #: C4001-27-50
Item: Shell Mill Holder Taper Size: CV40
Pilot Dia.: 27.00mm Pilot Length: 21.00mm
Lock Screw Thread Size: M12x1.75 For Use With: Shell Mills
Body Dia.: 48mm Projection: 50.00mm
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Shank Type - Machining: Taper Runout: Less Than 0.00015 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 27mm, Projection 50mm, Pilot Length 21mm, Body Dia. 48mm, Lock Screw Thread Size 12mmx1.75, For Use With Shell Mill

Reviews of Lyndex-Nikken #C4001-27-50