Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, CAT40, 32mmDia., 24mmL.
  • Zoro #: G0185005
  • Mfr #: C4001-32-50
$210.99
  • Pilot Dia.: 32.00mm
  • Lock Screw Thread Size: M16x2
  • Item: Shell Mill Holder
See full product details
This item ships free.

Lyndex-Nikken #C4001-32-50 Specifications

  • Zoro #: G0185005
  • Mfr #: C4001-32-50
Pilot Dia.: 32.00mm Lock Screw Thread Size: M16x2
Item: Shell Mill Holder Taper Size: CV40
For Use With: Shell Mills Body Dia.: 58mm
Projection: 50.00mm Pilot Length: 24.00mm
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Runout: Less Than 0.00015"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 32mm, Projection 50mm, Pilot Length 24mm, Body Dia. 58mm, Lock Screw Thread Size 16mm-2, For Use With Shell Mill

Reviews of Lyndex-Nikken #C4001-32-50