Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, CAT40, 40mmDia., 27mmL.
  • Zoro #: G0184996
  • Mfr #: C4001-40-60
$210.99
  • Item: Shell Mill Holder
  • Pilot Length: 27.00mm
  • Pilot Dia.: 40.00mm
See full product details
This item ships free.

Lyndex-Nikken #C4001-40-60 Specifications

  • Zoro #: G0184996
  • Mfr #: C4001-40-60
Item: Shell Mill Holder Pilot Length: 27.00mm
Pilot Dia.: 40.00mm Lock Screw Thread Size: M20x2.5
Projection: 60.00mm For Use With: Shell Mills
Body Dia.: 67mm Taper Size: CV40
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Shank Type - Machining: Taper Runout: Less Than 0.00015"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 40mm, Projection 60mm, Pilot Length 27mm, Body Dia. 67mm, Lock Screw Thread Size 20mm-2.5, For Use With Shell Mill

Reviews of Lyndex-Nikken #C4001-40-60