Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mll Holder, CAT50, 1.50inDia, 0.93inL

  • Zoro #: G0184801
  • Mfr #: C5001-1500-2.00
$221.99
  • Taper Size: CV50
  • Lock Screw Thread Size: 3/4"-16
  • Pilot Dia.: 1-1/2 in
See full product details
This item ships free.

Lyndex-Nikken #C5001-1500-2.00 Specifications

  • Zoro #: G0184801
  • Mfr #: C5001-1500-2.00
Taper Size: CV50 Lock Screw Thread Size: 3/4"-16
Pilot Dia.: 1-1/2 in For Use With: Shell Mills
Item: Shell Mill Holder Projection: 2 in
Pilot Length: 0.9300 in Body Dia.: 3.799"
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Runout: Less Than 0.00015 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CV50, Pilot Dia. 1-1/2 in, Pilot Length 0.9300 in, Projection 2 in, Lock Screw Thread Size 3/4 In.-16, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #C5001-1500-2.00