Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, 1.50in Dia, Project 4in
  • Zoro #: G0184619
  • Mfr #: C5011-1500-4.00
$275.99
  • Lock Screw Thread Size: 3/4"-16
  • Pilot Length: 0.9300"
  • Projection: 4"
See full product details
This item ships free.

Lyndex-Nikken #C5011-1500-4.00 Specifications

  • Zoro #: G0184619
  • Mfr #: C5011-1500-4.00
Lock Screw Thread Size: 3/4"-16 Pilot Length: 0.9300"
Projection: 4" Item: Shell Mill Holder
For Use With: Shell Mills Body Dia.: 3.799"
Taper Size: CV50 Pilot Dia.: 1-1/2"
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Runout: Less Than 0.00015" Shank Type - Machining: Taper
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT50, Pilot Dia. 1.50 In., Projection 4.00 In., Pilot Length 0.930 In., Body Dia. 3.799 In., Lock Screw Thread Size 3/4-16, For Use With Shell Mill

Reviews of Lyndex-Nikken #C5011-1500-4.00