Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, 1.50in Dia, Project 6in

  • Zoro #: G0184567
  • Mfr #: C5021-1500-6.00
$326.99
  • For Use With: Shell Mills
  • Projection: 6 in
  • Body Dia.: 3.799"
See full product details
This item ships free.

Lyndex-Nikken #C5021-1500-6.00 Specifications

  • Zoro #: G0184567
  • Mfr #: C5021-1500-6.00
For Use With: Shell Mills Projection: 6 in
Body Dia.: 3.799" Pilot Length: 0.9300 in
Lock Screw Thread Size: 3/4"-16 Pilot Dia.: 1-1/2 in
Item: Shell Mill Holder Taper Size: CV50
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Runout: Less Than 0.00015 in Shank Type - Machining: Taper
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CV50, Pilot Dia. 1-1/2 in, Pilot Length 0.9300 in, Projection 6 in, Lock Screw Thread Size 3/4 In.-16, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #C5021-1500-6.00