Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, 1.25in Dia, CAT50

  • Zoro #: G0184628
  • Mfr #: C5011-1250-4.00
$259.04
  • For Use With: Shell Mills
  • Item: Shell Mill Holder
  • Lock Screw Thread Size: 5/8"-18
See full product details
This item ships free.

Lyndex-Nikken #C5011-1250-4.00 Specifications

  • Zoro #: G0184628
  • Mfr #: C5011-1250-4.00
For Use With: Shell Mills Item: Shell Mill Holder
Lock Screw Thread Size: 5/8"-18 Body Dia.: 2.882"
Pilot Length: 0.6900 in Pilot Dia.: 1-1/4 in
Projection: 4 in Taper Size: CV50
Coolant Fed: Coolant Through Runout: Less Than 0.00015 in
Shank Type - Machining: Taper Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CV50, Pilot Dia. 1-1/4 in, Pilot Length 0.6900 in, Projection 4 in, Lock Screw Thread Size 5/8 In.-18, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #C5011-1250-4.00