Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, 1in Dia, Project 6in
  • Zoro #: G0184585
  • Mfr #: C5021-1000-6.00
$287.99
  • Item: Shell Mill Holder
  • Projection: 6"
  • For Use With: Shell Mills
See full product details
This item ships free.

Lyndex-Nikken #C5021-1000-6.00 Specifications

  • Zoro #: G0184585
  • Mfr #: C5021-1000-6.00
Item: Shell Mill Holder Projection: 6"
For Use With: Shell Mills Pilot Length: 0.6900"
Body Dia.: 2.382" Pilot Dia.: 1"
Taper Size: CV50 Lock Screw Thread Size: 1/2"-20
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Runout: Less Than 0.00015"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT50, Pilot Dia. 1 In., Projection 6.00 In., Pilot Length 0.690 In., Body Dia. 2.382 In., Lock Screw Thread Size 1/2-20, For Use With Shell Mill

Reviews of Lyndex-Nikken #C5021-1000-6.00