Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Face Mill Holder, CAT50, 2.50inDia, 1.18inL
  • Zoro #: G0184506
  • Mfr #: C50F1-25002.95
$577.99
  • Lock Screw Thread Size: 5/8"-18
  • Pilot Length: 1.1800"
  • Taper Size: CV50
See full product details
This item ships free.

Lyndex-Nikken #C50F1-25002.95 Specifications

  • Zoro #: G0184506
  • Mfr #: C50F1-25002.95
Lock Screw Thread Size: 5/8"-18 Pilot Length: 1.1800"
Taper Size: CV50 Projection: 2-61/64"
Item: Shell Mill Holder Body Dia.: 5"
For Use With: Face Mills Pilot Dia.: 2-1/2"
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Runout: Less Than 0.00015"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Face Mill Holder, Taper Size CAT50, Pilot Dia. 2.50 In., Projection 2.95 In., Pilot Length 1.180 In., Body Dia. 5 In., Lock Screw Thread Size 5/8-11, For Use With Face Mill

Reviews of Lyndex-Nikken #C50F1-25002.95