Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, CAT50, 2in Dia, 0.93in L

  • Zoro #: G0184795
  • Mfr #: C5001-2000-2.00
$275.49
  • Taper Size: CV50
  • For Use With: Shell Mills
  • Pilot Length: 0.9300 in
See full product details
This item ships free.

Lyndex-Nikken #C5001-2000-2.00 Specifications

  • Zoro #: G0184795
  • Mfr #: C5001-2000-2.00
Taper Size: CV50 For Use With: Shell Mills
Pilot Length: 0.9300 in Lock Screw Thread Size: 1"-14
Projection: 2 in Pilot Dia.: 2 in
Item: Shell Mill Holder Body Dia.: 4.382"
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Runout: Less Than 0.00015 in Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CV50, Pilot Dia. 2 in, Pilot Length 0.9300 in, Projection 2 in, Lock Screw Thread Size 1 In.-14, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #C5001-2000-2.00