Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, 2in Dia, Project 4in

  • Zoro #: G0184600
  • Mfr #: C5011-2000-4.00
$462.49
  • Body Dia.: 4.382"
  • Taper Size: CV50
  • Lock Screw Thread Size: 1"-14
See full product details
This item ships free.

Lyndex-Nikken #C5011-2000-4.00 Specifications

  • Zoro #: G0184600
  • Mfr #: C5011-2000-4.00
Body Dia.: 4.382" Taper Size: CV50
Lock Screw Thread Size: 1"-14 Item: Shell Mill Holder
Projection: 4 in Pilot Length: 0.9300 in
For Use With: Shell Mills Pilot Dia.: 2 in
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Runout: Less Than 0.00015 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CV50, Pilot Dia. 2 in, Pilot Length 0.9300 in, Projection 4 in, Lock Screw Thread Size 1 In.-14, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #C5011-2000-4.00