Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Face Mill Holder, CAT50, 2in Dia, 0.86in L
  • Zoro #: G0184515
  • Mfr #: C50F1-2000-2.95
$570.99
  • Taper Size: CV50
  • Item: Shell Mill Holder
  • For Use With: Face Mills
See full product details
This item ships free.

Lyndex-Nikken #C50F1-2000-2.95 Specifications

  • Zoro #: G0184515
  • Mfr #: C50F1-2000-2.95
Taper Size: CV50 Item: Shell Mill Holder
For Use With: Face Mills Pilot Dia.: 2"
Lock Screw Thread Size: 5/8"-18 Body Dia.: 5.060"
Projection: 2-61/64" Pilot Length: 0.8600"
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Runout: Less Than 0.00015" Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Face Mill Holder, Taper Size CAT50, Pilot Dia. 2 In., Projection 2.95 In., Pilot Length 0.860 In., Body Dia. 5.060 In., Lock Screw Thread Size 5/8-11, For Use With Face Mill

Reviews of Lyndex-Nikken #C50F1-2000-2.95