Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, CAT50, 40mmDia., 27mmL.

  • Zoro #: G0184759
  • Mfr #: C5001-40-60
$267.28
  • Body Dia.: 67mm
  • Lock Screw Thread Size: M20x2.5
  • Pilot Length: 27.00mm
See full product details
This item ships free.

Lyndex-Nikken #C5001-40-60 Specifications

  • Zoro #: G0184759
  • Mfr #: C5001-40-60
Body Dia.: 67mm Lock Screw Thread Size: M20x2.5
Pilot Length: 27.00mm Taper Size: CV50
For Use With: Shell Mills Item: Shell Mill Holder
Pilot Dia.: 40.00mm Projection: 60.00mm
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Shank Type - Machining: Taper Runout: Less Than 0.00015 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CV50, Pilot Dia. 40.00mm, Pilot Length 27.00mm, Projection 60.00mm, Lock Screw Thread Size M20x2.5, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #C5001-40-60