Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Face Mill Holder, HSK100, 2.50in Dia

  • Zoro #: G0184357
  • Mfr #: HSK100A-FM2500-6.00
No Product Image Available
$916.99
  • Pilot Dia.: 2-1/2 in
  • Body Dia.: 5.062"
  • Taper Size: HSK100
See full product details
This item ships free.

Lyndex-Nikken #HSK100A-FM2500-6.00 Specifications

  • Zoro #: G0184357
  • Mfr #: HSK100A-FM2500-6.00
Pilot Dia.: 2-1/2 in Body Dia.: 5.062"
Taper Size: HSK100 Item: Shell Mill Holder
Projection: 6 in Lock Screw Thread Size: 5/8"-18
Pilot Length: 0.8660 in For Use With: Face Mills
Coolant Fed: Coolant Through Runout: Less Than 0.00015 in
Shank Type - Machining: Taper Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size HSK100, Pilot Dia. 2-1/2 in, Pilot Length 0.8660 in, Projection 6 in, Lock Screw Thread Size 5/8 In.-18, Coolant Fed Coolant Through, For Use With Face Mills

Reviews of Lyndex-Nikken #HSK100A-FM2500-6.00