Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Face Mill Holder, HSK100, 2in Dia, 0.866inL
  • Zoro #: G0184366
  • Mfr #: HSK100A-FM2000-6.00
No Product Image Available
$812.99
  • For Use With: Face Mills
  • Projection: 6"
  • Item: Shell Mill Holder
See full product details
This item ships free.

Lyndex-Nikken #HSK100A-FM2000-6.00 Specifications

  • Zoro #: G0184366
  • Mfr #: HSK100A-FM2000-6.00
For Use With: Face Mills Projection: 6"
Item: Shell Mill Holder Body Dia.: 5.062"
Lock Screw Thread Size: 5/8"-18 Taper Size: HSK100
Pilot Dia.: 2" Pilot Length: 0.8660"
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Runout: Less Than 0.00015"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Face Mill Holder, Taper Size HSK100, Pilot Dia. 2 In., Projection 6.00 In., Pilot Length 0.866 In., Body Dia. 5.062 In., Lock Screw Thread Size 5/8-11, For Use With Face Mill

Reviews of Lyndex-Nikken #HSK100A-FM2000-6.00