Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, in Dia, Projection 6in
  • Zoro #: G0184311
  • Mfr #: HSK100A-SM1000-6.00
$656.99
  • Taper Size: HSK100A
  • Pilot Dia.: 1"
  • Lock Screw Thread Size: 1/2"-20
See full product details
This item ships free.

Lyndex-Nikken #HSK100A-SM1000-6.00 Specifications

  • Zoro #: G0184311
  • Mfr #: HSK100A-SM1000-6.00
Taper Size: HSK100A Pilot Dia.: 1"
Lock Screw Thread Size: 1/2"-20 Pilot Length: 0.6690"
For Use With: Shell Mills Projection: 6"
Item: Shell Mill Holder Body Dia.: 2.165"
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Runout: Less Than 0.00015" Shank Type - Machining: Taper
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 1 In., Projection 6.00 In., Pilot Length 0.669 In., Body Dia. 2.165 In., Lock Screw Thread Size 1/2-20, For Use With Shell Mill

Reviews of Lyndex-Nikken #HSK100A-SM1000-6.00