Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, 2in Dia, Projection 4in
  • Zoro #: G0184296
  • Mfr #: HSK100A-SM2000-4.00
$795.99
  • Lock Screw Thread Size: 1"-14
  • Item: Shell Mill Holder
  • Projection: 4"
See full product details
This item ships free.

Lyndex-Nikken #HSK100A-SM2000-4.00 Specifications

  • Zoro #: G0184296
  • Mfr #: HSK100A-SM2000-4.00
Lock Screw Thread Size: 1"-14 Item: Shell Mill Holder
Projection: 4" For Use With: Shell Mills
Pilot Dia.: 2" Pilot Length: 0.9020"
Taper Size: HSK100A Body Dia.: 4.488"
Coolant Fed: Coolant Through Runout: Less Than 0.00015"
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Shank Type - Machining: Taper
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 2 In., Projection 4.00 In., Pilot Length 0.902 In., Body Dia. 4.488 In., Lock Screw Thread Size 1-14, For Use With Shell Mill

Reviews of Lyndex-Nikken #HSK100A-SM2000-4.00