Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, 2in Dia, Projection 6in

  • Zoro #: G0184287
  • Mfr #: HSK100A-SM2000-6.00
$894.99
  • Taper Size: HSK100A
  • Projection: 6 in
  • For Use With: Shell Mills
See full product details
This item ships free.

Lyndex-Nikken #HSK100A-SM2000-6.00 Specifications

  • Zoro #: G0184287
  • Mfr #: HSK100A-SM2000-6.00
Taper Size: HSK100A Projection: 6 in
For Use With: Shell Mills Lock Screw Thread Size: 1"-14
Body Dia.: 4.488" Pilot Dia.: 2 in
Item: Shell Mill Holder Pilot Length: 0.9020 in
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Shank Type - Machining: Taper Runout: Less Than 0.00015 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 2 in, Pilot Length 0.9020 in, Projection 6 in, Lock Screw Thread Size 1 In.-14, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #HSK100A-SM2000-6.00