Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, HSK100, 0.75in Dia.
  • Zoro #: G0184339
  • Mfr #: HSK100A-SM0750-6.00
$656.99
  • Projection: 6"
  • Item: Shell Mill Holder
  • For Use With: Shell Mills
See full product details
This item ships free.

Lyndex-Nikken #HSK100A-SM0750-6.00 Specifications

  • Zoro #: G0184339
  • Mfr #: HSK100A-SM0750-6.00
Projection: 6" Item: Shell Mill Holder
For Use With: Shell Mills Taper Size: HSK100A
Pilot Dia.: 3/4" Lock Screw Thread Size: 3/8"-24
Pilot Length: 0.6690" Body Dia.: 1.693"
Coolant Fed: Coolant Through Runout: Less Than 0.00015"
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Shank Type - Machining: Taper
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 0.75 In., Projection 6.00 In., Pilot Length 0.669 In., Body Dia. 1.693 In., Lock Screw Thread Size 3/8-24, For Use With Shell Mill

Reviews of Lyndex-Nikken #HSK100A-SM0750-6.00