Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, HSK40, 1in Dia, 0.67in L
  • Zoro #: G0184250
  • Mfr #: HSK40A-SM1000-60
$312.99
  • Projection: 2-23/64"
  • Lock Screw Thread Size: 1/2"-20
  • Pilot Length: 0.6700"
See full product details
This item ships free.

Lyndex-Nikken #HSK40A-SM1000-60 Specifications

  • Zoro #: G0184250
  • Mfr #: HSK40A-SM1000-60
Projection: 2-23/64" Lock Screw Thread Size: 1/2"-20
Pilot Length: 0.6700" Pilot Dia.: 1"
Item: Shell Mill Holder Body Dia.: 2.170"
For Use With: Shell Mills Taper Size: HSK40A
Coolant Fed: Coolant Through Runout: Less Than 0.00015"
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Shank Type - Machining: Taper
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size HSK40A, Pilot Dia. 1 In., Projection 2.36 In., Pilot Length 0.670 In., Body Dia. 2.170 In., Lock Screw Thread Size 1/2-20, For Use With Shell Mill

Reviews of Lyndex-Nikken #HSK40A-SM1000-60