Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mll Holder, HSK40, 0.75inDia, 0.67inL
  • Zoro #: G0184269
  • Mfr #: HSK40A-SM0750-60
$379.99
  • Body Dia.: 1.690"
  • Lock Screw Thread Size: 3/8"-24
  • Item: Shell Mill Holder
See full product details
This item ships free.

Lyndex-Nikken #HSK40A-SM0750-60 Specifications

  • Zoro #: G0184269
  • Mfr #: HSK40A-SM0750-60
Body Dia.: 1.690" Lock Screw Thread Size: 3/8"-24
Item: Shell Mill Holder Pilot Dia.: 3/4"
For Use With: Shell Mills Projection: 2-23/64"
Pilot Length: 0.6700" Taper Size: HSK40A
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Shank Type - Machining: Taper Runout: Less Than 0.00015"
Country of Origin (subject to change): Croatia
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size HSK40A, Pilot Dia. 0.75 In., Projection 2.36 In., Pilot Length 0.670 In., Body Dia. 1.690 In., Lock Screw Thread Size 3/8-24, For Use With Shell Mill

Reviews of Lyndex-Nikken #HSK40A-SM0750-60