Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, NMTB30, 0.50Dia, 0.57inL
  • Zoro #: G0184138
  • Mfr #: N3001-0500-1.25
$202.40
  • Item: Shell Mill Holder
  • Taper Size: NMTB30
  • For Use With: Shell Mills
See full product details
This item ships free.

Lyndex-Nikken #N3001-0500-1.25 Specifications

  • Zoro #: G0184138
  • Mfr #: N3001-0500-1.25
Item: Shell Mill Holder Taper Size: NMTB30
For Use With: Shell Mills Lock Screw Thread Size: 1/4"-28
Body Dia.: 1.378" Projection: 1-1/4"
Pilot Dia.: 1/2" Pilot Length: 0.5700"
Coolant Fed: Coolant Through Runout: Less Than 0.00015"
Shank Type - Machining: Taper Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size NMTB30, Pilot Dia. 0.50 In., Projection 1.25 In., Pilot Length 0.570 In., Body Dia. 1.378 In., Lock Screw Thread Size 1/4-28, For Use With Shell Mill

Reviews of Lyndex-Nikken #N3001-0500-1.25