Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, NMTB30, 0.75in Dia.

  • Zoro #: G0184129
  • Mfr #: N3001-0750-1.31
$224.02
  • Projection: 1.3100 in
  • Taper Size: NMTB30
  • Item: Shell Mill Holder
See full product details
This item ships free.

Lyndex-Nikken #N3001-0750-1.31 Specifications

  • Zoro #: G0184129
  • Mfr #: N3001-0750-1.31
Projection: 1.3100 in Taper Size: NMTB30
Item: Shell Mill Holder Lock Screw Thread Size: 3/8"-24
Pilot Length: 0.6700 in For Use With: Shell Mills
Pilot Dia.: 3/4 in Body Dia.: 1.929"
Coolant Fed: Coolant Through Runout: Less Than 0.00015 in
Shank Type - Machining: Taper Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size NMTB30, Pilot Dia. 0.75 In., Projection 1.31 In., Pilot Length 0.670 In., Body Dia. 1.929 In., Lock Screw Thread Size 3/8-24, For Use With Shell Mill

Reviews of Lyndex-Nikken #N3001-0750-1.31