Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, NMTB50, 1in Dia, 0.67inL

  • Zoro #: G0183867
  • Mfr #: N5001-1000-1.88
$236.49
  • Pilot Length: 0.6700 in
  • Projection: 1-7/8 in
  • Taper Size: NMTB50
See full product details
This item ships free.

Lyndex-Nikken #N5001-1000-1.88 Specifications

  • Zoro #: G0183867
  • Mfr #: N5001-1000-1.88
Pilot Length: 0.6700 in Projection: 1-7/8 in
Taper Size: NMTB50 For Use With: Shell Mills
Pilot Dia.: 1 in Item: Shell Mill Holder
Body Dia.: 2.382" Lock Screw Thread Size: 1/2"-20
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Runout: Less Than 0.00015 in
Country of Origin (subject to change): Croatia
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size NMTB50, Pilot Dia. 1 In., Projection 1.88 In., Pilot Length 0.670 In., Body Dia. 2.382 In., Lock Screw Thread Size 1/2-20, For Use With Shell Mill

Reviews of Lyndex-Nikken #N5001-1000-1.88