Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, R8, 1.50in Dia, 0.94in L
  • Zoro #: G0185617
  • Mfr #: 850-096-1.75
$163.49
  • Projection: 1-3/4"
  • Taper Size: R8
  • Lock Screw Thread Size: 3/4"-16
See full product details
This item ships free.

Lyndex-Nikken #850-096-1.75 Specifications

  • Zoro #: G0185617
  • Mfr #: 850-096-1.75
Projection: 1-3/4" Taper Size: R8
Lock Screw Thread Size: 3/4"-16 Body Dia.: 3.500"
For Use With: Shell Mills Pilot Dia.: 1-1/2"
Item: Shell Mill Holder Pilot Length: 0.9400"
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Runout: Less Than 0.00015" Shank Type - Machining: Taper
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size R8, Pilot Dia. 1.50 In., Projection 1.75 In., Pilot Length 0.940 In., Body Dia. 3.500 In., Lock Screw Thread Size 3/4-16, For Use With Shell Mill

Reviews of Lyndex-Nikken #850-096-1.75