Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, R8, 1.25in Dia, 0.69in L
  • Zoro #: G0185626
  • Mfr #: 850-080-1.00
$131.99
  • For Use With: Shell Mills
  • Taper Size: R8
  • Item: Shell Mill Holder
See full product details
This item ships free.

Lyndex-Nikken #850-080-1.00 Specifications

  • Zoro #: G0185626
  • Mfr #: 850-080-1.00
For Use With: Shell Mills Taper Size: R8
Item: Shell Mill Holder Pilot Dia.: 1-1/4"
Pilot Length: 0.6900" Projection: 1"
Lock Screw Thread Size: 5/8"-18 Body Dia.: 2.880"
Coolant Fed: Coolant Through Runout: Less Than 0.00015"
Shank Type - Machining: Taper Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size R8, Pilot Dia. 1.25 In., Projection 1.00 In., Pilot Length 0.690 In., Body Dia. 2.880 In., Lock Screw Thread Size 5/8-18, For Use With Shell Mill

Reviews of Lyndex-Nikken #850-080-1.00