Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, R8, 1in Dia., 0.69in L.

  • Zoro #: G0185635
  • Mfr #: 850-064-1.00
$127.49
  • Item: Shell Mill Holder
  • Pilot Length: 0.6900 in
  • Lock Screw Thread Size: 1/2"-20
See full product details
This item ships free.

Lyndex-Nikken #850-064-1.00 Specifications

  • Zoro #: G0185635
  • Mfr #: 850-064-1.00
Item: Shell Mill Holder Pilot Length: 0.6900 in
Lock Screw Thread Size: 1/2"-20 Pilot Dia.: 1 in
Taper Size: R8 Projection: 1 in
Body Dia.: 2.380" For Use With: Shell Mills
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Runout: Less Than 0.00015 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size R8, Pilot Dia. 1 In., Projection 1.00 In., Pilot Length 0.690 In., Body Dia. 2.380 In., Lock Screw Thread Size 1/2-20, For Use With Shell Mill

Reviews of Lyndex-Nikken #850-064-1.00