Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, R8, 0.50in Dia, 0.57in L

  • Zoro #: G0185650
  • Mfr #: 850-032-1.00
$116.99
  • For Use With: Shell Mills
  • Body Dia.: 1.380"
  • Projection: 1 in
See full product details
This item ships free.

Lyndex-Nikken #850-032-1.00 Specifications

  • Zoro #: G0185650
  • Mfr #: 850-032-1.00
For Use With: Shell Mills Body Dia.: 1.380"
Projection: 1 in Pilot Dia.: 1/2 in
Taper Size: R8 Pilot Length: 0.5700 in
Lock Screw Thread Size: 1/4"-28 Item: Shell Mill Holder
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Shank Type - Machining: Taper Runout: Less Than 0.00015 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size R8, Pilot Dia. 1/2 in, Pilot Length 0.5700 in, Projection 1 in, Lock Screw Thread Size 1/4 In.-28, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #850-032-1.00