Lyndex-Nikken
Shrink Fit Ext, 20mm Shank, 12mm Shrink
- Zoro #: G1679520
- Mfr #: ST20M-SF12-160
Hover or click to zoom Tap to zoom
Key Features
- Item: Shrink Fit Tool Holder
- Hole Dia.: 12.00mm
- For Use With: Tool Holders
- Coolant Fed: Coolant Through
- Head Dia.: 18mm
- Shrinking Dia. Range: 12mm
- Compatible Taper: Any
- Shank Dia.: 20.00mm
$260.59
Subtotal: $260.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyndex-Nikken #ST20M-SF12-160 Specifications
- Zoro #: G1679520
- Mfr #: ST20M-SF12-160
- Item: Shrink Fit Tool Holder
- Hole Dia.: 12.00mm
- For Use With: Tool Holders
- Coolant Fed: Coolant Through
- Head Dia.: 18mm
- Shrinking Dia. Range: 12mm
- Compatible Taper: Any
- Shank Dia.: 20.00mm
- Capacity: 12mm
- Overall Length: 160.00mm
- List Number: ST20M
- Nose Dia.: 18.00mm
- Compatible with Product Type: Compatible with Any Taper
- Country of Origin (subject to change): Multiple
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Shank Dia. 20.00mm, Nose Dia. 18.00mm, Coolant Fed Coolant Through, For Use With Tool Holders
Reviews of Lyndex-Nikken #ST20M-SF12-160
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYNDEX-NIKKEN Boring Head Holder, 7/8in-20 Chuck, CAT40 C40BH-0875-1.75
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 32mm, 120mm Proj H100A-SF32-120CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 16mm, 160mm Proj CAT40-SF16-160CP
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 1/2in, 4.72inProj H63A-SF0500-4.72CP
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 10mm, 90mm Proj H100A-SF10-90CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 1/4in, 6.30inProj CAT50-SF0250-6.30CP
- LYNDEX-NIKKEN Boring Head Holder, 7/8in-20 Chuck End N40BH-0875-1.75
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 3/8in, 6inProj H80F-SF0375-6.00B
- LYNDEX-NIKKEN Shrink Fit Hldr, 1-1/4in, 6.30inPrj H100A-SF1250-6.30
- MICRO 100 Holder Straight Standard Length Holder QTS-250-630
- WIDIA Thread Turning Toolholder, NSL2525M3 NSL2525M3
- Lyndex-Nikken Indexable Tools