Lyndex-Nikken
Shrink Fit Hldr, 1-1/4in, 6.30inPrj
- Zoro #: G1681121
- Mfr #: H100A-SF1250-6.30
Key Features
- Item: Shrink Fit Tool Holder
- Taper Size: HSK100A
- Hole Dia.: 1-1/4 in
- For Use With: Shrink Fit Tools
- Projection: 6.3000 in
- Nose Dia.: 1.7300 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 15,000
$665.69
Subtotal: $665.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyndex-Nikken #H100A-SF1250-6.30 Specifications
- Zoro #: G1681121
- Mfr #: H100A-SF1250-6.30
- Item: Shrink Fit Tool Holder
- Taper Size: HSK100A
- Hole Dia.: 1-1/4 in
- For Use With: Shrink Fit Tools
- Projection: 6.3000 in
- Nose Dia.: 1.7300 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 15,000
- Shank Dia.: 1-1/4 in
- Coolant Through: Yes
- Projection Gage Line to Nose End: 6.30"
- Includes: Backup Screw
- Features: Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
- Max. Speed: 20,000 RPM
- Country of Origin (subject to change): Multiple
Description
Shrink Fit Tool Holder, Hole Dia. 1-1/4 in, Taper Size HSK100A, Shank Dia. 1-1/4 in, Projection 6.3000 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #H100A-SF1250-6.30
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 3/4in, 6inProj H80F-SF0750-6.00B
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 1/4in, 3.54inCP H100A-SF0250-3.54CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 3/8in, 6.30inProj CAT40-SF0375-6.30CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 3mm, 80mmPrj CAT50-SF3-80
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, 12mm, 160mm Proj CAT40-SF12-160
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 5/8in, 3.15inProj BT30-SF0625-3.15
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 3/8in, 6inProj H80F-SF0375-6.00B
- LYNDEX-NIKKEN Boring Head Holder, 7/8in-20 Chuck End N40BH-0875-1.75
- GS TOOLING CAT40 12mm x 80mm Shrink Fit Holder With Coolant Ports 541818
- TUNGALOY Groove/Turn Indexable Holder, CTEFR16-4T0 6723607
- HAIMER Shrink Fit Holder, 25mm Hole Dia., HSK80F F80M.145.25
- Lyndex-Nikken Indexable Toolholders