Lyndex-Nikken
Shrink Fit Hldr Bal Makino, 3/4in, 3inProj
- Zoro #: G1679706
- Mfr #: H80F-SF0750-3.00B
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Shrink Fit Tool Holder
- Taper Size: HSK80F
- For Use With: Shrink Fit Tools
- Hole Dia.: 3/4 in
- Projection: 3 in
- Nose Dia.: 1.3000 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 25,000
$382.94
Subtotal: $382.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyndex-Nikken #H80F-SF0750-3.00B Specifications
- Zoro #: G1679706
- Mfr #: H80F-SF0750-3.00B
- Item: Shrink Fit Tool Holder
- Taper Size: HSK80F
- For Use With: Shrink Fit Tools
- Hole Dia.: 3/4 in
- Projection: 3 in
- Nose Dia.: 1.3000 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 25,000
- Coolant Through: Yes
- Shank Dia.: 3/4 in
- Projection Gage Line to Nose End: 3.00"
- Includes: Backup Screw
- Country of Origin (subject to change): Croatia
Description
Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size HSK80F, Shank Dia. 3/4 in, Projection 3 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #H80F-SF0750-3.00B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 5/8in, 5.12inProj CAT40-SF0625-5.12CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 3/4in, 3.15inProj CAT50-SF0750-3.15CP
- LYNDEX-NIKKEN Shrink Fit Holder, 1in, 3.94in Proj BT40-SF1000-3.94
- LYNDEX-NIKKEN Shrink Fit Holder Bal Makino, 3/4in H80F-SF0750-3.15B
- LYNDEX-NIKKEN Shrink Fit Ext, 20mm Shank, 12mm Shrink ST20M-SF12-160
- LYNDEX-NIKKEN Shrink Fit Holder, HSK40, 16mm, 90mm Proj H40E-SF16-90
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 3/8in, 6inProj H80F-SF0375-6.00B
- LYNDEX-NIKKEN Shrink Fit Hldr, 1-1/4in, 6.30inPrj H100A-SF1250-6.30
- LYNDEX-NIKKEN Boring Head Holder, 7/8in-20 Chuck End N40BH-0875-1.75
- TUNGALOY Groove/Turn Indexable Holder, JSXXR1212F0 6734822
- ERICKSON 10MM SHRINK FIT GP - BTKV 40 BTKV40BHPVTT10090M
- Lyndex-Nikken Indexable Tools