Lyndex-Nikken
Shrink Fit Hldr Bal Makino, 3/8in, 6inProj
- Zoro #: G1679776
- Mfr #: H80F-SF0375-6.00B
Key Features
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Hole Dia.: 3/8 in
- Taper Size: HSK80F
- Projection: 6 in
- Nose Dia.: 0.9400 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 25,000
$737.94
Ships from United States
Subtotal: $737.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyndex-Nikken #H80F-SF0375-6.00B Specifications
- Zoro #: G1679776
- Mfr #: H80F-SF0375-6.00B
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Hole Dia.: 3/8 in
- Taper Size: HSK80F
- Projection: 6 in
- Nose Dia.: 0.9400 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 25,000
- Coolant Through: Yes
- Projection Gage Line to Nose End: 6.00"
- Shank Dia.: 3/8 in
- Includes: Backup Screw
- Country of Origin (subject to change): Croatia
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size HSK80F, Shank Dia. 3/8 in, Projection 6 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #H80F-SF0375-6.00B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYNDEX-NIKKEN Shrink Fit Ext, 5/8in Shank, 1/8in Shrink ST62-SF0125-6.30
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT40, 6mm CAT40-SF6-160
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 3.94in CAT50-SF1000-3.94CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 5/8in, 6.30inProj CAT50-SF0625-6.30CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, HSK63, 6mm, 80mmPrj H63A-SF6-80
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, CAT40, 3/16in CAT40-SF0187-3.15
- LYNDEX-NIKKEN Boring Head Holder, 7/8in-20 Chuck End N40BH-0875-1.75
- LYNDEX-NIKKEN Shrink Fit Hldr, 1-1/4in, 6.30inPrj H100A-SF1250-6.30
- TUNGALOY General Indexable Turning Tool, PSKNR2020 6805690
- TUNGALOY General Indexable Turning Tool ACLNL4040 6888890
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 3/8in, 3.35inProj H63A-SF0375-3.35CP
- Lyndex-Nikken Indexable Tools