Lyndex-Nikken

Shrink Fit Hldr Bal Makino, 5/8in, 3inProj

Lyndex-Nikken Shrink Fit Hldr Bal Makino, 5/8in, 3inProj H80F-SF0625-3.00B
Hover or click to zoom Tap to zoom
  • Item: Shrink Fit Tool Holder
  • Hole Dia.: 5/8 in
  • Taper Size: HSK80F
  • For Use With: Shrink Fit Tools
  • Projection: 3 in
  • Nose Dia.: 1.0600 in
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 25,000
See full product details
$382.94

Subtotal: $382.94

Lyndex-Nikken #H80F-SF0625-3.00B Specifications

  • Item: Shrink Fit Tool Holder
  • Hole Dia.: 5/8 in
  • Taper Size: HSK80F
  • For Use With: Shrink Fit Tools
  • Projection: 3 in
  • Nose Dia.: 1.0600 in
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 25,000
  • Projection Gage Line to Nose End: 3.00"
  • Shank Dia.: 5/8 in
  • Coolant Through: Yes
  • Includes: Backup Screw
  • Country of Origin (subject to change): Multiple

Description

Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size HSK80F, Shank Dia. 5/8 in, Projection 3 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw

Reviews of Lyndex-Nikken #H80F-SF0625-3.00B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.