Skip to Main Content
customer-service Help
Lyndex-Nikken

Shrink Fit Hldr Pre-Bal, 5/8in, 3.54inProj

Lyndex-Nikken Shrink Fit Hldr Pre-Bal, 5/8in, 3.54inProj BT40-SF0625-3.54
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$239.99
  • Item: Shrink Fit Tool Holder
  • Taper Size: BT40
  • Hole Dia.: 5/8 in
See full product details
This item ships free.
Total: $239.99

Lyndex-Nikken #BT40-SF0625-3.54 Specifications

  • Item: Shrink Fit Tool Holder
  • Taper Size: BT40
  • Hole Dia.: 5/8 in
  • For Use With: Shrink Fit Tools
  • Projection: 3.5400 in
  • Nose Dia.: 1.0600 in
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 20,000
  • Coolant Through: Yes
  • Shank Dia.: 5/8 in
  • Projection Gage Line to Nose End: 3.54"
  • Includes: Backup Screw
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size BT40, Shank Dia. 5/8 in, Projection 3.5400 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw

Reviews of Lyndex-Nikken #BT40-SF0625-3.54