customer-service Help
Lyndex-Nikken

Shrink Fit Holder, 12mm, 95mm Proj

Lyndex-Nikken Shrink Fit Holder, 12mm, 95mm Proj H100A-SF12-95
Hover or click to zoom Tap to zoom
$550.58
  • Item: Shrink Fit Tool Holder
  • Hole Dia.: 12.00mm
  • Taper Size: HSK100A
See full product details
This item ships free.

Total: $550.58

Lyndex-Nikken #H100A-SF12-95 Specifications

  • Item: Shrink Fit Tool Holder
  • Hole Dia.: 12.00mm
  • Taper Size: HSK100A
  • For Use With: Shrink Fit Tools
  • Projection: 95.00 mm
  • Nose Dia.: 24.00mm
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 15,000
  • Shank Dia.: 12mm
  • Coolant Through: Yes
  • Projection Gage Line to Nose End: 95.00mm
  • Includes: Backup Screw
  • Max. Speed: 20,000 RPM
  • Features: Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
  • Country of Origin (subject to change): Multiple

Description

Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK100A, Shank Dia. 12mm, Projection 95.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw

Reviews of Lyndex-Nikken #H100A-SF12-95