Lyndex-Nikken
Shrink Fit Holder, 16mm, 160mm Proj
- Zoro #: G1683346
- Mfr #: BT40-SF16-160CP
Hover or click to zoom Tap to zoom
Key Features
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Taper Size: BT40
- Hole Dia.: 16.00mm
- Projection: 160.00 mm
- Nose Dia.: 27.00mm
- Coolant Fed: Coolant Through
- Balanced to RPM: 20,000
$490.31
Subtotal: $490.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LYNDEX-NIKKEN Shrnk Fit Hldr Bal Makino, 1/2in, 2.95in H80F-SF0500-2.95B
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 1/2in, 6inProj H80F-SF0500-6.00B
- LYNDEX-NIKKEN Shrink Fit Holder Bal Makino, 6in Proj H80F-SF0125-6.00B
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 32mm, 120mm Proj H100A-SF32-120CP
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 8mm, 120mm Proj H63A-SF8-120CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, 1/4in, 6.30in Proj CAT40-SF0250-6.30
- LYNDEX-NIKKEN Shrink Fit Holder, 8mm, 90mmProj BT40-SF8-160CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, 12mm, 80mm Proj CAT40-SF12-80
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 3/8in, 6.30inProj CAT40-SF0375-6.30CP
- TUNGALOY Groove/Turn Indexable Holder, JSXGR1212K8 6816112
- MICRO 100 Holder Straight Long Length Holder QTSPL-312-1000
- Lyndex-Nikken Indexable Toolholders