Lyndex-Nikken
Shrink Fit Holder, 1in, 3.94in Proj
- Zoro #: G1683486
- Mfr #: BT40-SF1000-3.94
Hover or click to zoom Tap to zoom
Key Features
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Taper Size: BT40
- Hole Dia.: 1 in
- Projection: 3.9400 in
- Nose Dia.: 1.7300 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 20,000
$239.36
Subtotal: $239.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyndex-Nikken #BT40-SF1000-3.94 Specifications
- Zoro #: G1683486
- Mfr #: BT40-SF1000-3.94
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Taper Size: BT40
- Hole Dia.: 1 in
- Projection: 3.9400 in
- Nose Dia.: 1.7300 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 20,000
- Projection Gage Line to Nose End: 3.94"
- Shank Dia.: 1 in
- Coolant Through: Yes
- Includes: Backup Screw
- Country of Origin (subject to change): Croatia
Description
Shrink Fit Tool Holder, Hole Dia. 1 in, Taper Size BT40, Shank Dia. 1 in, Projection 3.9400 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #BT40-SF1000-3.94
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYNDEX-NIKKEN Shrink Fit Ext, 20mm Shank, 12mm Shrink ST20M-SF12-160
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/4in, 3.15inProj BT30-SF0250-3.15
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 6.30inProj BT40-SF0125-6.30
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1/4in, 6.30inProj CAT40-SF0250-6.30CP
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, 20mm, 90mm Proj BT40-SF20-90
- LYNDEX-NIKKEN Shrnk Fit Hldr Bal Makino, 1/2in, 2.95in H80F-SF0500-2.95B
- LYNDEX-NIKKEN Boring Head Holder, 7/8in-20 Chuck End N40BH-0875-1.75
- LYNDEX-NIKKEN Shrink Fit Hldr, 1-1/4in, 6.30inPrj H100A-SF1250-6.30
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 3/8in, 6inProj H80F-SF0375-6.00B
- HAIMER Heavy Duty Chuck, 25mm Hole Dia., HSK125A A125.150.25.6
- HAIMER Shrink Extension, 3/4 to 3/8 in Dia Range 77.3/4Z0.3/8Z
- Lyndex-Nikken Indexable Tools