Lyndex-Nikken
Shrink Fit Holder, 20mm
Mfr # H63A-SF20-100
Zoro # G1680135
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- For Use With Shrink Fit Tools
- Hole Dia. 20.00mm
- Projection 100.00 mm
- Coolant Fed Coolant Through
Explore More Products
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in H63A-SF0375-3.35
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj CAT40-SF1000-3.94
- LYNDEX-NIKKEN Shrink Fit Holder Bal Makino, 5/8in H80F-SF0625-3.15B
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, 8mm, 160mm Proj BT40-SF8-160
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 1/2in, 6.30inPrj H100A-SF0500-6.30
- REED PLAS CUTOFF BLADE HOLDER ASSEM 94466 PLASBHA
- KYOCERA External Grooving Toolholder, KGDL 62JX KGDL62JX
- KYOCERA Turning Toolholder, PCLNR 2020K12 PCLNR2020K12
- WIDIA Grooving/Parting Toolholder, WMT, RH WMTSR122B042
- KYOCERA DDJNR 124BJCT DDJNR124BJCT
- HHIP 8 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit 3906-2318
- Lyndex-Nikken Indexable Toolholders