Lyndex-Nikken
Shrink Fit Holder, 8mm, 90mmProj
- Zoro #: G1683206
- Mfr #: BT40-SF8-160CP
Hover or click to zoom Tap to zoom
Key Features
- Hole Dia.: 8.00mm
- Taper Size: BT40
- For Use With: Shrink Fit Tools
- Projection: 90.00 mm
- Nose Dia.: 20.00mm
- Coolant Fed: Coolant Through
- Balanced to RPM: 20,000
- Projection Gage Line to Nose End: 160.00mm
$495.99
Subtotal: $495.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, CAT40, 1/2in CAT40-SF0500-3.15
- LYNDEX-NIKKEN Shrink Fit Ext, 16mm Shank, 5mm Shrink ST16M-SF5-160
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 10mm, 160mm Proj H63A-SF10-160
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 25mm, 3.15mmProj H100A-SF25-115CP
- LYNDEX-NIKKEN Shrink Fit Holder, BT40, 3/4in, 3.54in Proj BT40-SF0750-3.54CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 25mm, 160mm Proj CAT40-SF25-160CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 3/4in CAT50-SF0750-5.12
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, 1in, 6.30in Proj CAT40-SF1000-6.30
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 20mm H63F-SF20-100
- WIDIA D-Style Clamping Toolholder 5564298
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK40E E40.140.1/4Z
- Lyndex-Nikken Indexable Tools