Lyndex-Nikken
Shrink Fit Holder Bal Makino, 6in Proj
- Zoro #: G1679837
- Mfr #: H80F-SF0125-6.00B
Hover or click to zoom Tap to zoom
Key Features
- For Use With: Shrink Fit Tools
- Hole Dia.: 1/8 in
- Taper Size: HSK80F
- Projection: 6 in
- Nose Dia.: 0.3900 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 25,000
- Projection Gage Line to Nose End: 6.00"
$633.99
Subtotal: $633.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 10mm, 80mm Proj CAT40-SF10-80CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1/4in, 5.12inProj CAT40-SF0250-5.12CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, 12mm, 160mm Proj CAT40-SF12-160
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, CAT40, 6.30inProj CAT40-SF0125-6.30
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 3mm, 100mm Proj CAT50-SF32-100CP
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 25mm, 3.15mmProj H100A-SF25-115CP
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, CAT40, 3/8in CAT40-SF0375-3.15
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, HSK50, 4mm, 80mmPrj H50E-SF4-80
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, 3mm CAT50-SF3-160
- DORIAN Blade Holder, 0.937 In H, 1.266 In Dia. 73310163012
- KYOCERA Turning Toolholder, HSDNN 164D HSDNN164D
- Lyndex-Nikken Indexable Toolholders