Lyndex-Nikken
Shrink Fit Holder, HSK100, 1/4in, 3.54inPrj
- Zoro #: G1681447
- Mfr #: H100A-SF0250-3.54
Hover or click to zoom Tap to zoom
Key Features
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Taper Size: HSK100A
- Hole Dia.: 1/4 in
- Projection: 3.5400 in
- Nose Dia.: 0.8300 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 15,000
$392.29
Subtotal: $392.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lyndex-Nikken
- MFR #H100A-SF0250-3.54
- Zoro #G1681447
- Country of OriginMultiple
- Category Indexable Toolholders
Dimensions
Taper Size | HSK100A |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Hole Dia. | 1/4 in |
Projection | 3.5400 in |
Nose Dia. | 0.8300 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 3.54" |
Shank Dia. | 1/4 in |
Includes | Backup Screw |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size HSK100A, Shank Dia. 1/4 in, Projection 3.5400 in, Nose Dia. 0.8300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #H100A-SF0250-3.54
Explore more
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 12mm, 160mm Proj H63A-SF12-160
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/4in, 6.30inProj BT40-SF0250-6.30
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 10mm, 80mm Proj CAT40-SF10-80CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 3/4in, 6.30inProj CAT40-SF0750-6.30CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 3/4in, 5.12inProj CAT50-SF0750-5.12CP
- LYNDEX-NIKKEN Boring Head Holder, 1-1/2in-18 Chuck, BT30 B30BH-1500-1.75
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, 5/8in, 3.74in H63A-SF0625-3.74
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 1/4in, 5.12inProj CAT50-SF0250-5.12CP
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/4in, 3.54inProj BT40-SF0250-3.54
- TUNGALOY Laydown Threading Indexable Holder CER20 6864557
- TUNGALOY General Indexable Turning Tool C4AWLNL27 6719007
- Lyndex-Nikken Indexable Tools