Skip to Main Content
customer-service Help
Lyndex-Nikken

Shrink Fit Holder, HSK100, 20mm, 160mm Proj

Lyndex-Nikken Shrink Fit Holder, HSK100, 20mm, 160mm Proj H100A-SF20-160
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$570.44
  • Item: Shrink Fit Tool Holder
  • Taper Size: HSK100A
  • For Use With: Shrink Fit Tools
See full product details
This item ships free.
Total: $570.44

Lyndex-Nikken #H100A-SF20-160 Specifications

  • Item: Shrink Fit Tool Holder
  • Taper Size: HSK100A
  • For Use With: Shrink Fit Tools
  • Hole Dia.: 20.00mm
  • Projection: 160.00 mm
  • Coolant Fed: Coolant Through
  • Nose Dia.: 33.00mm
  • Shank Dia.: 20mm
  • Balanced to RPM: 15,000
  • Projection Gage Line to Nose End: 160.00mm
  • Coolant Through: Yes
  • Includes: Backup Screw
  • Features: Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
  • Max. Speed: 20,000 RPM
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size HSK100A, Shank Dia. 20mm, Projection 160.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw

Reviews of Lyndex-Nikken #H100A-SF20-160