Lyndex-Nikken
Shrink Fit Holder, HSK63, 10mm, 85mm Proj
- Zoro #: G1679907
- Mfr #: H63F-SF10-85
Tap to zoom
Hover or click to zoom
$430.86
- Item: Shrink Fit Tool Holder
- Taper Size: HSK63F
- For Use With: Shrink Fit Tools
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $430.86
Lyndex-Nikken #H63F-SF10-85 Specifications
- Zoro #: G1679907
- Mfr #: H63F-SF10-85
- Item: Shrink Fit Tool Holder
- Taper Size: HSK63F
- For Use With: Shrink Fit Tools
- Hole Dia.: 10.00mm
- Projection: 85.00 mm
- Nose Dia.: 24.00mm
- Coolant Fed: Coolant Through
- Balanced to RPM: 24,000
- Projection Gage Line to Nose End: 85.00mm
- Shank Dia.: 10mm
- Coolant Through: Yes
- Includes: Backup Screw
- Country of Origin (subject to change): Multiple
Description
Shrink Fit Tool Holder, Hole Dia. 10.00mm, Taper Size HSK63F, Shank Dia. 10mm, Projection 85.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #H63F-SF10-85
Explore more
- Lyndex-Nikken Shrink Fit Holder, HSK100, 20mm, 160mm Proj H100A-SF20-160
- Lyndex-Nikken Shrink Fit Holder, HSK63, 1in, 4.53in Proj H63A-SF1000-4.53CP
- Lyndex-Nikken Shrink Fit Hldr Bal Makino, 5/8in, 6inProj H80F-SF0625-6.00B
- Lyndex-Nikken Shrink Fit Holder, BT40, 3/4in, 3.54in Proj BT40-SF0750-3.54CP
- Lyndex-Nikken Shrink Fit Holder Pre-Bal, CAT50, 3/8in CAT50-SF0375-3.15
- Lyndex-Nikken Shrink Fit Holder Pre-Bal, 1/4in H63A-SF0250-3.15
- Lyndex-Nikken Shrnk Fit Hldr Pre-Bal, CAT50, 8mm, 80mmPrj CAT50-SF8-80
- Lyndex-Nikken Morse Taper Holder, BT30, #1, 1in Dia. B3004-0001-1.75
- Techniks End Mill Holder and Adapter 32878-180
- Techniks End Mill Holder and Adapter 22939-8B
- Techniks CAT 40 x SLN 5/8" - 3.75 43.653.61.375B
- Lyndex-Nikken Indexable Toolholders