Lyndex-Nikken

Shrink Fit Holder, HSK63, 25mm, 160mm Proj

Lyndex-Nikken Shrink Fit Holder, HSK63, 25mm, 160mm Proj H63A-SF25-160
Hover or click to zoom Tap to zoom
  • Item: Shrink Fit Tool Holder
  • Hole Dia.: 25.00mm
  • For Use With: Shrink Fit Tools
  • Taper Size: HSK63A
  • Projection: 160.00 mm
  • Nose Dia.: 44.00mm
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 24,000
See full product details
$404.36

Subtotal: $404.36

Lyndex-Nikken #H63A-SF25-160 Specifications

  • Item: Shrink Fit Tool Holder
  • Hole Dia.: 25.00mm
  • For Use With: Shrink Fit Tools
  • Taper Size: HSK63A
  • Projection: 160.00 mm
  • Nose Dia.: 44.00mm
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 24,000
  • Shank Dia.: 25mm
  • Coolant Through: Yes
  • Projection Gage Line to Nose End: 160.00mm
  • Includes: Backup Screw
  • Features: Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
  • Max. Speed: 20,000 RPM
  • Country of Origin (subject to change): Multiple

Description

Shrink Fit Tool Holder, Hole Dia. 25.00mm, Taper Size HSK63A, Shank Dia. 25mm, Projection 160.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw

Reviews of Lyndex-Nikken #H63A-SF25-160

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.