Lyndex-Nikken
Shrink Fit Holder Pre-Bal, 12mm, 90mm Proj
- Zoro #: G1683389
- Mfr #: BT40-SF12-90
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Shrink Fit Tool Holder
- Hole Dia.: 12.00mm
- Taper Size: BT40
- For Use With: Shrink Fit Tools
- Projection: 90.00 mm
- Nose Dia.: 24.00mm
- Coolant Fed: Coolant Through
- Balanced to RPM: 20,000
$246.68
Ships from United States
Subtotal: $246.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyndex-Nikken #BT40-SF12-90 Specifications
- Zoro #: G1683389
- Mfr #: BT40-SF12-90
- Item: Shrink Fit Tool Holder
- Hole Dia.: 12.00mm
- Taper Size: BT40
- For Use With: Shrink Fit Tools
- Projection: 90.00 mm
- Nose Dia.: 24.00mm
- Coolant Fed: Coolant Through
- Balanced to RPM: 20,000
- Shank Dia.: 12mm
- Coolant Through: Yes
- Projection Gage Line to Nose End: 90.00mm
- Includes: Backup Screw
- Country of Origin (subject to change): Multiple
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size BT40, Shank Dia. 12mm, Projection 90.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #BT40-SF12-90
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1/4in, 5.12inProj CAT40-SF0250-5.12CP
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, 16mm, 90mm Proj BT40-SF16-90
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT40, 25mm CAT40-SF25-160
- LYNDEX-NIKKEN Shrink Fit Hldr, CAT50, 1-1/4in, 6.30inProj CAT50-SF1250-6.30CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, 10mm, 160mm Proj CAT40-SF10-160
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 10mm, 60mm Proj H100A-SF10-160CP
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 3/8in, 6inProj H80F-SF0375-6.00B
- LYNDEX-NIKKEN Boring Head Holder, 7/8in-20 Chuck End N40BH-0875-1.75
- LYNDEX-NIKKEN Shrink Fit Hldr, 1-1/4in, 6.30inPrj H100A-SF1250-6.30
- TUNGALOY General Indexable Turning Tool, JSVJXL127 6776359
- TUNGALOY General Indexable Turning Tool ATGNL2525 6852836
- Lyndex-Nikken Indexable Toolholders