Lyndex-Nikken
Shrink Fit Holder Pre-Bal, 1in, 6.30inProj
- Zoro #: G1683468
- Mfr #: BT40-SF1000-6.30
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Shrink Fit Tool Holder
- Hole Dia.: 1 in
- For Use With: Shrink Fit Tools
- Taper Size: BT40
- Projection: 6.3000 in
- Nose Dia.: 1.7300 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 20,000
$321.34
Ships from United States
Subtotal: $321.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyndex-Nikken #BT40-SF1000-6.30 Specifications
- Zoro #: G1683468
- Mfr #: BT40-SF1000-6.30
- Item: Shrink Fit Tool Holder
- Hole Dia.: 1 in
- For Use With: Shrink Fit Tools
- Taper Size: BT40
- Projection: 6.3000 in
- Nose Dia.: 1.7300 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 20,000
- Coolant Through: Yes
- Projection Gage Line to Nose End: 6.30"
- Shank Dia.: 1 in
- Includes: Backup Screw
- Tool Depth: 2-1/4 in
- Country of Origin (subject to change): Multiple
Description
Shrink Fit Tool Holder, Hole Dia. 1 in, Taper Size BT40, Shank Dia. 1 in, Projection 6.3000 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #BT40-SF1000-6.30
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, HSK63, 1/4in H63F-SF0250-3.15
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 5/8in CAT50-SF0625-5.12
- LYNDEX-NIKKEN Shrink Fit Hldr, BT40, 10mm, 90mmProjection BT40-SF10-90CP
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 25mm, 115mm Proj H100A-SF25-115
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 1in CAT50-SF1000-5.12
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 25mm, 3.15mmProj H100A-SF25-115CP
- LYNDEX-NIKKEN Boring Head Holder, 7/8in-20 Chuck End N40BH-0875-1.75
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 3/8in, 6inProj H80F-SF0375-6.00B
- LYNDEX-NIKKEN Shrink Fit Hldr, 1-1/4in, 6.30inPrj H100A-SF1250-6.30
- MICRO 100 Holder Straight Standard Length Holder QTS-312-787
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 3/8in, 3.35inProj H63A-SF0375-3.35CP
- Lyndex-Nikken Indexable Tools