Lyndex-Nikken
Shrink Fit Holder Pre-Bal, 6mm, 90mm Proj
- Zoro #: G1683230
- Mfr #: BT40-SF6-160
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Shrink Fit Tool Holder
- Hole Dia.: 6.00mm
- Taper Size: BT40
- For Use With: Shrink Fit Tools
- Projection: 90.00 mm
- Nose Dia.: 20.00mm
- Coolant Fed: Coolant Through
- Balanced to RPM: 20,000
$297.22
Ships from United States
Subtotal: $297.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyndex-Nikken #BT40-SF6-160 Specifications
- Zoro #: G1683230
- Mfr #: BT40-SF6-160
- Item: Shrink Fit Tool Holder
- Hole Dia.: 6.00mm
- Taper Size: BT40
- For Use With: Shrink Fit Tools
- Projection: 90.00 mm
- Nose Dia.: 20.00mm
- Coolant Fed: Coolant Through
- Balanced to RPM: 20,000
- Projection Gage Line to Nose End: 160.00mm
- Coolant Through: Yes
- Shank Dia.: 6mm
- Includes: Backup Screw
- Tool Depth: 38.12mm
- Country of Origin (subject to change): Multiple
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size BT40, Shank Dia. 6mm, Projection 90.00 mm, Nose Dia. 20.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #BT40-SF6-160
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 3.94in CAT50-SF1000-3.94CP
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, 1in, 6.30inProj BT40-SF1000-6.30
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, CAT40, 1/2in CAT40-SF0500-3.15
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 3/8in CAT50-SF0375-5.12
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 1/2in, 4.72in H63A-SF0500-4.72
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 3/8in, 3.15inProj CAT50-SF0375-3.15CP
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 3/8in, 6inProj H80F-SF0375-6.00B
- LYNDEX-NIKKEN Boring Head Holder, 7/8in-20 Chuck End N40BH-0875-1.75
- LYNDEX-NIKKEN Shrink Fit Hldr, 1-1/4in, 6.30inPrj H100A-SF1250-6.30
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.125 ID, 1 OD QHC10-1/8
- TUNGALOY General Indexable Turning Tool, JPWL2XR10 6712864
- Lyndex-Nikken Indexable Tools