customer-service Help
Lyndex-Nikken

Shrink Fit Holder Pre-Bal, CAT40, 3/8in

Lyndex-Nikken Shrink Fit Holder Pre-Bal, CAT40, 3/8in CAT40-SF0375-3.15
Tap to zoom
Hover or click to zoom
$245.26
  • Item: Shrink Fit Tool Holder
  • Taper Size: CV40
  • Hole Dia.: 3/8 in
See full product details
This item ships free.

Total: $245.26

Lyndex-Nikken #CAT40-SF0375-3.15 Specifications

  • Item: Shrink Fit Tool Holder
  • Taper Size: CV40
  • Hole Dia.: 3/8 in
  • For Use With: Shrink Fit Tools
  • Projection: 3.1500 in
  • Nose Dia.: 0.9400 in
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 20,000
  • Projection Gage Line to Nose End: 3.15"
  • Coolant Through: Yes
  • Shank Dia.: 3/8 in
  • Includes: Backup Screw
  • Max. Speed: 20,000 RPM
  • Features: Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
  • Country of Origin (subject to change): Croatia

Description

Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size CV40, Shank Dia. 3/8 in, Projection 3.1500 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw

Reviews of Lyndex-Nikken #CAT40-SF0375-3.15